UNIVERSAL GLUE NON FOAMING 10.3 OZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

UNIVERSAL GLUE NON FOAMING 10.3 OZ

PC-PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PCE810101
  • Mfr. Model # 810101
  • UNSPSC # 31201610
  • CATALOGUE PAGE # 1574
  • Shipping Weight 0.8 lbs

Technical Specs

  • Colour White
  • Material Glue
  • Item Single Component
  • Size 10.3 oz.
  • Type Glue
  • Temp. Range 35 Degrees F - 200 Degrees F
  • Shear Strength 1700 PSI
  • Substrates Multiple
  • Tensile Strength 1700 PSI
  • Begins to Harden 10 hr.
  • Bonding Range Multiple Surfaces
  • Characteristics High Solid
  • Viscosity Thick Liquid
  • Curing Time 60 min.
  • Specific Gravity 1.1
  • Functional Cure 60 min.
  • Work Life 10 min.
  • Application New Pc-Universal Glue(TM) is a High Performance Adhesive with Unlimited Uses

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list