Skip Content
UNIVERSAL FLAT WALL MOUNT,CAP 350 L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

UNIVERSAL FLAT WALL MOUNT,CAP 350 L

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS33J841
  • Mfr. Model # 33J841
  • UNSPSC # 45111802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.55 lbs

Technical Specs

  • Item Universal Flat Panel TV Mount
  • Load Capacity (Lb.) 200
  • Colour Black
  • Finish Matte
  • Includes Mounting Hardware, Extension Arms
  • Overall Depth (In.) 1-1/4
  • For Use With 37 to 85" Screens
  • Overall Height (In.) 32
  • Overall Width (In.) 32
  • Type Fixed
  • Mounting Wall
  • Construction Steel
  • Standards ANSI

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List