Skip Content
UNIVERSAL FLAT WALL MOUNT,CAP 250 L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

UNIVERSAL FLAT WALL MOUNT,CAP 250 L

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS33J840
  • Mfr. Model # 33J840
  • UNSPSC # 45111802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.35 lbs

Technical Specs

  • Colour Black
  • For Use With 34 to 65" Screens
  • Item Universal Flat Panel TV Mount
  • Finish Matte
  • Includes Mounting Hardware, Extension Arms
  • Overall Depth (In.) 1/2
  • Overall Height (In.) 32
  • Load Capacity (Lb.) 200
  • Overall Width (In.) 32
  • Type Fixed
  • Construction Steel
  • Mounting Wall
  • Standards ANSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list