Skip Content
UNIVERSAL FLAT WALL MOUNT,CAP 200 L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

UNIVERSAL FLAT WALL MOUNT,CAP 200 L

PEERLESS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3YLZ7
  • Mfr. Model # 3YLZ7
  • UNSPSC # 31162506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.01 lbs

Technical Specs

  • Features Low-profile design holds screen 1.68" from the wall
  • Colour Black
  • Finish High Gloss
  • For Use With 32 to 60" Screens
  • Includes Universal screen adapter to accommodate mounting holes spaced up to 28.75" horizontally and 17.05" vertically
  • Load Capacity (Lb.) 200
  • Item TV Wall Mount
  • Mounting Dia. (In.) -
  • Overall Depth (In.) 1-2/3
  • Type Flat
  • Pitch (Deg.) -
  • Overall Height (In.) 18
  • Overall Width (In.) 30-3/4
  • Construction Steel
  • Standards UL Certified
  • Mounting Wall Mount
  • Swivel Angle (Deg.) -
  • VESA Pattern 800x400

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list