Skip Content
UNIVERSAL FLAT WALL MOUNT,CAP 175 L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

UNIVERSAL FLAT WALL MOUNT,CAP 175 L

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS33J838
  • Mfr. Model # 33J838
  • UNSPSC # 45111802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.95 lbs

Technical Specs

  • Finish Matte
  • Colour Black
  • Includes Mounting Hardware, Extension Arms
  • For Use With 26 to 57" Screens
  • Item Universal Flat Panel TV Mount
  • Load Capacity (Lb.) 200
  • Mounting Wall
  • Standards ANSI
  • Type Fixed
  • Overall Width (In.) 26
  • Overall Height (In.) 24
  • Overall Depth (In.) 1-1/4
  • Construction Steel

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List