Skip Content
UNIVERSAL FLAT WALL MOUNT,CAP 150 L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

UNIVERSAL FLAT WALL MOUNT,CAP 150 L

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS33J837
  • Mfr. Model # 33J837
  • UNSPSC # 45111802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.45 lbs

Technical Specs

  • Colour Black
  • For Use With 10 to 40" Screens
  • Finish Matte
  • Includes Mounting Hardware
  • Load Capacity (Lb.) 200
  • Overall Depth (In.) 1/2
  • Item Universal Flat Panel TV Mount
  • Mounting Wall
  • Type Fixed
  • Overall Height (In.) 17
  • Overall Width (In.) 21
  • Standards ANSI
  • Construction Steel

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List