Skip Content
UNIVERSAL FIXED TILT WALL MNT,CAP 1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

UNIVERSAL FIXED TILT WALL MNT,CAP 1

PEERLESS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3YMA4
  • Mfr. Model # 3YMA4
  • UNSPSC # 31162506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.27 lbs

Technical Specs

  • Colour Black
  • Features Low profile design holds screen only 1.7" from wall
  • Finish High Gloss
  • Includes Universal screen adapter to accommodate mounting holes spaced up to 17.85" horizontally and 12.94" vertically
  • For Use With 23 to 46" Screens
  • Load Capacity (Lb.) 100
  • Item TV Wall Mount
  • Overall Depth (In.) 1-2/3
  • Mounting Dia. (In.) -
  • Overall Height (In.) 13-3/4
  • Overall Width (In.) 19-1/4
  • Type Tilt
  • Swivel Angle (Deg.) -
  • Standards UL Certified
  • Construction Steel
  • Mounting Wall Mount
  • Max. Extension 0,2,5,10"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list