UNIVERSAL DRUM TOURNIQUET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

UNIVERSAL DRUM TOURNIQUET

ULTRATECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ULT2013
  • Mfr. Model # 2013
  • UNSPSC # 24101907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.85 lbs

Technical Specs

  • Includes (2) Magnets, Long Ratchet Strap
  • Item Drum Tourniquet
  • Material Chemical Resistant
  • Size 24" L x 7" W x 5" H
  • Used For Temporarily Sealing Drums
  • Max. Hole Size 3-1/2" x 7"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list