UNIVERSAL CEMENT 8OZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

UNIVERSAL CEMENT 8OZ

CAMEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BPT12-086
  • Mfr. Model # 12-086
  • UNSPSC # 31201604
  • CATALOGUE PAGE # 3184
  • Shipping Weight 0.775 lbs

Product Details

Universal rubber cement includes application brush. Non-flammable type. Available in 1/2 pint and 1 quart shop size containers.

Technical Specs

  • Item 1/2 Pint (8 fl. oz.) Can
  • Colour Light Yellow
  • Container Type Can
  • Operating Temp. 32 Degrees F
  • Size 8 oz.
  • Used For Tires
  • Max. Safe Storage Temp. 100 Degrees F

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list