UNIVERSAL BLUETOOTH CAR KIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

UNIVERSAL BLUETOOTH CAR KIT

SMOOTH TALKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MOBBTK1NAP
  • Mfr. Model # BTK1NAP
  • UNSPSC # 43191600
  • CATALOGUE PAGE # 3183
  • Shipping Weight 1.65 lbs

Technical Specs

  • For Use With Cellular Phone
  • Colour Black
  • Includes Junction Box, 7-Watt Speaker, Visor Microphone, Bluetooth(R) Control Cable, Power Cord
  • Item Bluetooth(R) Hands Free Car Kit
  • Material Polycarbonate ABS
  • Voltage 12 VDC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list