UNIVERSAL ALERT FOR ALERT SERIES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

UNIVERSAL ALERT FOR ALERT SERIES

SAFETY TECHNOLOGY INTERNATIONAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG16D854
  • Mfr. Model # 16D854
  • UNSPSC # 46171604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • For Use With Wireless Alert Series
  • Item Universal Alert Sensor
  • Height 3-1/4"
  • Includes Transmitter, Reed Switch 18" Lead, Lithium Battery, Mounting Hardware
  • Width 1-1/3"
  • Mounting Universal
  • Sound Rating 75 or 65 dB
  • Voltage 3 VDC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list