Skip Content
UNIVERSAL ADJUSTING TOOL, TIE ROD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

UNIVERSAL ADJUSTING TOOL, TIE ROD

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW1MZN2
  • Mfr. Model # 1MZN2
  • UNSPSC # 25172001
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.75 lbs

Technical Specs

  • Application For Universal Services On Most Impact And Standard-size Passenger Cars and Light Truck models
  • Includes 3/4" Adjusting Sleeve
  • For Use With -
  • Item Universal Adjusting Tool
  • Material Steel
  • Length (In.) 8
  • Type Tie Rod
  • Size -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list