UNIVERSAL ADAPTER,4 IN DIA.,6 IN L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

UNIVERSAL ADAPTER,4 IN DIA.,6 IN L

AMERI-VENT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4E862
  • Mfr. Model # 4E862
  • UNSPSC # 40101506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • For Use With Ameri Flex Single Wall Connector System
  • Length 6"
  • End Type Snaplock Coupling
  • Item Single Wall Universal Adapter
  • Diameter 4"
  • Gas Vent Pipe Length 6"
  • Gas Vent Pipe Dia. 4"
  • Gas Vent Pipe Item Single Wall Appliance Connector

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list