Skip Content
UNIVERSAL AC/DC MTR,1/4HP,19,500RPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

UNIVERSAL AC/DC MTR,1/4HP,19,500RPM

AMETEK LAMB

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3GXF6
  • Mfr. Model # 3GXF6
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.86 lbs

Technical Specs

  • Finish Black Enamel
  • HP 1/4
  • Application Motorized Brush-Drive Power Head Replacement
  • Item Universal AC/DC Motor
  • Nameplate RPM 19,500
  • Phase 1
  • Hz 60
  • Housing Material Thermoset Plastic
  • Input Watts 480
  • RPM Range 10,000-20,000
  • Overall Length 4-11/16"
  • Mounting Holes (2) #8-32
  • Shaft Length 1-3/16"
  • Voltage 120
  • Standards UL Listed (E47185), CSA Certified (LR31393)
  • Frame Nonstandard
  • Body Dia. 2-7/16"
  • Shaft Dia. 5/16"
  • Average Brush Life 200 hr.
  • Max. Ambient Temp. 40 Degrees C
  • Length Less Shaft 3-1/2"
  • O.C. Mounting 2-1/4"
  • Motor Bearings Ball
  • Motor Service Factor 1.00
  • Ins. Class A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list