Skip Content
UNIVERSAL A/C DYES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

UNIVERSAL A/C DYES

ROBINAIR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RBN16357
  • Mfr. Model # 16357
  • UNSPSC # 41111932
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • Includes Six 1/4-Oz. Universal Cartridges
  • Application Used to Locate A/C System Leaks in Both Automotive and HVAC Systems, Enough for 6 Applications
  • Item Universal Dye Cartridges
  • Features -
  • Type A/C
  • Number of Pieces -
  • Material -
  • Standards SAE 2297
  • Used For -
  • Displays -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list