UNIV SOCK SORB,3IN X 4FT,11-20 GAL, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

UNIV SOCK SORB,3IN X 4FT,11-20 GAL,

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS24C693
  • Mfr. Model # 24C693
  • UNSPSC # 47131904
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.0 lbs

Technical Specs

  • Colour Gray
  • Item Absorbent Sock
  • Length 4 ft.
  • Standards ASTM F726-06, ASTM D482-07
  • Volume Absorbed Per Pkg. 16 gal.
  • Diameter 3"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list