Skip Content
UNIV ROLL 15INX150FT HVY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

UNIV ROLL 15INX150FT HVY

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRALL15150H
  • Mfr. Model # ALL15150H
  • UNSPSC # 47131909
  • CATALOGUE PAGE # 2679
  • Shipping Weight 10.0 lbs

Technical Specs

  • Colour Gray
  • Item Absorbent Roll
  • Material Polypropylene
  • Width 15"
  • Length 150 ft.
  • Absorbency Weight Heavy
  • Volume Absorbed Per Pkg. 19.0 gal.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list