Skip Content
UNIV PAD,PP,15X19IN,11-25 GAL, PK O close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

UNIV PAD,PP,15X19IN,11-25 GAL, PK O

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS24C676
  • Mfr. Model # 24C676
  • UNSPSC # 47131909
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.7 lbs

Technical Specs

  • Item Absorbent Pad
  • Colour Gray
  • Length 19"
  • Material Polypropylene
  • Width 15"
  • Standards ASTM F726-06, ASTM D482-07
  • Absorbency Weight Heavy
  • Volume Absorbed Per Pkg. 20 gal.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list