UNIV INSTALL CRADLE MICRO/MINI USB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

UNIV INSTALL CRADLE MICRO/MINI USB

SMOOTH TALKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MOBBTHUN1I
  • Mfr. Model # BTHUN1I
  • UNSPSC # 43191600
  • CATALOGUE PAGE # 3183
  • Shipping Weight 1.0 lbs

Technical Specs

  • Colour Black
  • For Use With Cellular Phones up to 3-1/2" Wide
  • Item Cellular Phone Cradle
  • Material Polycarbonate ABS
  • Type Universal
  • Voltage 12 VDC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list