Skip Content
UNIV AIRCORE SIDE DS TB-BUCKLES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

UNIV AIRCORE SIDE DS TB-BUCKLES

HONEYWELL MILLER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLRACA-TB-D/UGN
  • Mfr. Model # ACA-TB-D/UGN
  • UNSPSC # 46182306
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.05 lbs

Technical Specs

  • Colour Green
  • Item Harness
  • Tensile Strength 5,000 lbs.
  • Includes Instruction Manual
  • Weight Capacity 400 lb.
  • Harness Size Universal
  • Standards OSHA 1926.502, ANSI A10.32, ANSI Z359.2, and CSA Z259
  • Front D-Ring No
  • Shoulder Strap Buckles Cam
  • Chest Strap Buckles Quick-Connect
  • Side D-Rings Yes
  • Leg Strap Buckles Tongue
  • Subpelvic Strap Yes
  • Back D-Ring Yes
  • Webbing Material Polyester
  • Harness Application General Industry
  • Stretchable Yes
  • Harness Buckle Material Aluminum
  • Harness D-Ring Material Aluminum
  • Adjustable Yes
  • Series Air Core