Skip Content
UNITIZED WHL 3 ROLL ON QC 6A FINE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

UNITIZED WHL 3 ROLL ON QC 6A FINE

CAMEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CGW45233
  • Mfr. Model # 45233
  • UNSPSC # 31191500
  • CATALOGUE PAGE # 558
  • Shipping Weight 1.98 lbs

Technical Specs

  • Application Stainless Steel, Food Grade, Nuclear
  • Item Cut Off Wheel
  • Thickness 3/64"
  • Max. RPM 13,300
  • Diameter 4-1/2"
  • Abrasive Material Aluminum Oxide
  • Arbor Size 7/8"
  • Grade T (hard)
  • Series Quickie Cut
  • Abrasive Wheel Diameter 4-1/2"
  • Abrasive Wheel Type Type 27
  • Arbor Hole Size 7/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list