Skip Content
UNITIZED WHL 3 ROLL ON QC 2S FINE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

UNITIZED WHL 3 ROLL ON QC 2S FINE

CAMEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CGW72043
  • Mfr. Model # 72043
  • UNSPSC # 31191500
  • CATALOGUE PAGE # 597
  • Shipping Weight 0.46 lbs

Technical Specs

  • Colour Black
  • Item Unitized Wheel
  • Density 2
  • Grade Fine
  • Max. RPM 15,100
  • Mounting Type Roll-On
  • Series Quick-Change
  • Abrasive Material Silicon Carbide
  • Diameter 3"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list