Skip Content
UNITIZED WHL 2 ROLL ON QC 6A MEDIUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

UNITIZED WHL 2 ROLL ON QC 6A MEDIUM

CAMEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CGW72042
  • Mfr. Model # 72042
  • UNSPSC # 31191500
  • CATALOGUE PAGE # 597
  • Shipping Weight 0.31 lbs

Technical Specs

  • Item Unitized Wheel
  • Density 6
  • Colour Brown
  • Max. RPM 22,100
  • Grade Medium
  • Mounting Type Roll-On
  • Series Quick-Change
  • Diameter 2"
  • Abrasive Material Aluminum Oxide

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list