UNITBRGMTR,SH POLE,1/150HP,1550,115 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

UNITBRGMTR,SH POLE,1/150HP,1550,115

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSUB05CWL2F
  • Mfr. Model # UB05CWL2F
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.7 lbs

Technical Specs

  • Full Load Amps 0.34
  • HP 1/150
  • Item Unit Bearing Motor
  • Includes (4) Mounting Screws, Speed Nut, Vibration Dampening Hub Washer
  • Phase 1
  • Nameplate RPM 1550
  • Hz 60/50
  • Output Watts 5
  • Overall Length 3-5/16"
  • RPM Range 1501-1600
  • Shaft Length 7/16"
  • Voltage 115
  • Frame Non-Standard
  • Bolt Circle Dia. 2-13/16"
  • Body Dia. 3-7/16"
  • Max. Ambient Temp. 50 Degrees C
  • Length Less Shaft 2-7/8"
  • Shaft Dia. 1/4"
  • Motor Application HVAC/R
  • Motor Design Shaded Pole
  • Motor Sub Application Refrigerator/Freezer
  • Motor Mounting Position All Angle
  • Motor Mounting Type Rear/Foot
  • Motor Thermal Protection Impedance
  • Motor Shaft Design Threaded
  • Motor Enclosure Design Totally Enclosed Air-Over
  • Motor Shaft Rotation CWLE
  • Motor Bearings Unit
  • Motor Service Factor 1.00
  • Ins. Class B
  • Voltage Compatibility 115, 120, 115/208-230, 115/230, 120/240
  • Motor Frame Material Cast Iron

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list