UNIT STORAGE 5 SHELVES 44 DIA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

UNIT STORAGE 5 SHELVES 44 DIA

DURHAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DHM1505-95
  • Mfr. Model # 1505-95
  • UNSPSC # 24102004
  • CATALOGUE PAGE # 2008
  • Shipping Weight 241.0 lbs

Product Details

Space saving Rotabin(R). Shelves turn easily and independently even when fully loaded. Made of heavy gauge steel for hard daily use. Available in gray. Sections, 5. Dimensions: 44 inches diameter by 34 inches height.

Technical Specs

  • Item 44" Revolving Storage Bin Unit
  • Colour Gray
  • Finish Powder Coated
  • Material All Welded Steel
  • Number of Shelves 5
  • Load Capacity 3,125 lbs.
  • Overall Height 57-1/2"
  • Permanent Bins/Shelf 5 Bins per Shelf (5 shelves total) 25 Bins per Rotabin
  • Shelf Type Scoop-Bottom Revolving
  • Compartment Width 26-1/2"
  • Compartment Depth 19-1/2"
  • Overall Dia. 44"
  • Compartment Height 9-3/4"
  • Shelf Dia. 44"
  • Load Cap. per Shelf 625 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list