Skip Content
UNIT SHELF W/10 ROTATING SHELVES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

UNIT SHELF W/10 ROTATING SHELVES

DURHAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DHM1210-95
  • Mfr. Model # 1210-95
  • UNSPSC # 24102004
  • CATALOGUE PAGE # 2008
  • Shipping Weight 208.0 lbs

Product Details

Space saving Rotabin(R). Shelves turn easily and independently even when fully loaded. Made of heavy gauge steel for hard daily use. Available in gray. Sections, 10. Dimensions: 28 inch diameter by 65-1/2 inch height.

Technical Specs

  • Item 28" Revolving Storage Bin Unit
  • Colour Gray
  • Finish Powder Coated
  • Material All Welded Steel
  • Number of Shelves 10
  • Load Capacity 5,000 lbs.
  • Overall Height 65-1/2"
  • Shelf Type Flat-Bottom Revolving
  • Permanent Bins/Shelf 6 Bins per Shelf (10 shelves total) 60 Bins per Rotabin
  • Compartment Depth 12"
  • Compartment Width 14-1/2"
  • Compartment Height 5-3/4"
  • Overall Dia. 28"
  • Load Cap. per Shelf 500 lbs.
  • Shelf Dia. 28"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list