Skip Content
UNIT SCALE DIGIMATIC 0-4/100MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

UNIT SCALE DIGIMATIC 0-4/100MM

MITUTOYO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTT572-210-10
  • Mfr. Model # 572-210-10
  • UNSPSC # 41111507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Technical Specs

  • Item Absolute Digital Scale Unit
  • Includes Mounting Brackets
  • Type Single Function, Horizontal
  • Display LCD
  • Output SPC
  • Range (In./mm) 4/100
  • Resolution (In./mm) 0.0005"/0.01 mm
  • Functions Zero/ABS Changeover, Origin Setting, In/mm Conversion, Data Output
  • Accuracy (In/mm) 0.001/0.03
  • Overall Length (In./mm) 8,228/209
  • Beam Thickness (In/mm) 0.138/3.5
  • Beam Length (In./mm) 7.283/185

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list