UNIT MOUNT MCCB 240 V 90 A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

UNIT MOUNT MCCB 240 V 90 A

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQDQDL32090
  • Mfr. Model # QDL32090
  • UNSPSC # 39121601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.7 lbs
Compare

Technical Specs

  • Depth 3-15/16"
  • Item Circuit Breaker
  • Height 6-15/32"
  • Number of Poles 3
  • For Use With -
  • Phase 3
  • Width 4-1/2"
  • Max. AIR Rating 25 kA
  • Frame Size 250A/QD
  • Low Amp Trip Setting 1,000
  • Mounting Free Standing
  • High Amp Trip Setting 1,800
  • Phase Connection ABC
  • Series QD
  • Standards UL Listed, CSA Certified, CE Marked, IEC
  • Amps 90
  • Circuit Breaker Type Standard
  • Terminal Connection Lug
  • Instantaneous Trip Fixed
  • Min. Wire Size 4
  • Trip Type Thermal Magnetic
  • Max. Wire Size 300 kcmil
  • AC Voltage Rating 240 VAC

Compliance and Restrictions

  • None

MSDS Document Not Found

For assistance please contact our MSDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list