Skip Content
UNIT MOUNT MCCB 240 V 225 A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

UNIT MOUNT MCCB 240 V 225 A

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQDQDL22225
  • Mfr. Model # QDL22225
  • UNSPSC # 39121601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.4 lbs

Technical Specs

  • Depth 3-15/16"
  • Height 6-15/32"
  • For Use With -
  • Item Circuit Breaker
  • Number of Poles 2
  • Phase 1
  • Width 3"
  • Max. AIR Rating 25 kA
  • Frame Size 250A/QD
  • High Amp Trip Setting 2,400
  • Mounting Free Standing
  • Phase Connection -
  • Low Amp Trip Setting 1,200
  • Terminal Connection Lug
  • Series QD
  • Amps 225
  • Circuit Breaker Type Standard
  • Standards UL Listed, CSA Certified, CE Marked, IEC
  • Instantaneous Trip Fixed
  • Min. Wire Size 4
  • Max. Wire Size 300 kcmil
  • AC Voltage Rating 240 VAC
  • Trip Type Thermal Magnetic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list