Skip Content
UNIT MOUNT MCCB 240 V 150 A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

UNIT MOUNT MCCB 240 V 150 A

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQDQBL22150
  • Mfr. Model # QBL22150
  • UNSPSC # 39121601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.15 lbs

Technical Specs

  • For Use With -
  • Depth 3-15/16"
  • Height 6-1/2"
  • Item Circuit Breaker
  • Number of Poles 2
  • Phase 1
  • Frame Size 250A/QB
  • Width 3"
  • Max. AIR Rating 10 kA
  • Low Amp Trip Setting 1,200
  • High Amp Trip Setting 2,400
  • Mounting Free Standing
  • Phase Connection -
  • Series QB
  • Min. Wire Size 4
  • Terminal Connection Lug
  • Standards UL Listed, CSA Certified, CE Marked, IEC
  • Instantaneous Trip Fixed
  • Amps 150
  • Circuit Breaker Type Standard
  • Max. Wire Size 300 kcmil
  • AC Voltage Rating 240 VAC
  • Trip Type Thermal Magnetic

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List