Skip Content
UNIT MOUNT MCCB 240 V 125 A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

UNIT MOUNT MCCB 240 V 125 A

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQDQBL32125
  • Mfr. Model # QBL32125
  • UNSPSC # 39121601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.74 lbs

Technical Specs

  • Depth 3-15/16"
  • Item Circuit Breaker
  • Height 6-15/32"
  • For Use With -
  • Number of Poles 3
  • Phase 3
  • Max. AIR Rating 10 kA
  • Low Amp Trip Setting 1,200
  • Width 4-1/2"
  • High Amp Trip Setting 2,400
  • Mounting Free Standing
  • Phase Connection ABC
  • Frame Size 250A/QB
  • Series QB
  • Terminal Connection Lug
  • Standards UL Listed, CSA Certified, CE Marked, IEC
  • Circuit Breaker Type Standard
  • Instantaneous Trip Fixed
  • Amps 125
  • Min. Wire Size 4
  • Trip Type Thermal Magnetic
  • Max. Wire Size 300 kcmil
  • AC Voltage Rating 240 VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list