Skip Content
UNIT MOUNT MCCB 240 V 110 A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

UNIT MOUNT MCCB 240 V 110 A

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQDQDL32110
  • Mfr. Model # QDL32110
  • UNSPSC # 39121601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.7 lbs

Technical Specs

  • Depth 3-15/16"
  • For Use With -
  • Item Circuit Breaker
  • Number of Poles 3
  • Height 6-15/32"
  • Width 4-1/2"
  • Phase 3
  • Frame Size 250A/QD
  • Max. AIR Rating 25 kA
  • High Amp Trip Setting 2,400
  • Low Amp Trip Setting 1,200
  • Mounting Free Standing
  • Terminal Connection Lug
  • Phase Connection ABC
  • Circuit Breaker Type Standard
  • Series QD
  • Standards UL Listed, CSA Certified, CE Marked, IEC
  • Amps 110
  • Min. Wire Size 4
  • Max. Wire Size 300 kcmil
  • Instantaneous Trip Fixed
  • Trip Type Thermal Magnetic
  • AC Voltage Rating 240 VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list