UNIT MNTD TSTAT,24-277 V,SPST,25 AM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

UNIT MNTD TSTAT,24-277 V,SPST,25 AM

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE2YU33
  • Mfr. Model # 2YU33
  • UNSPSC # 40101819
  • CATALOGUE PAGE # 1462
  • Shipping Weight 0.62 lbs

Product Details

Unit Mounted Thermostat, For Use With All Dayton(R) Electric Unit Heater Models, Temp Range 40 to 120 F, Voltage 24-277 AC, 60 Hz, 1 Phase, Contact Form SPST, Amp Rating 25 Max

Technical Specs

  • For Use With All Dayton(R) Electric Unit Heater Models Except 4TDH6, 4TDH7, 4TDH8, 4TDH9, 4TDJ1, and 4TDJ2
  • Amps AC 25
  • Item Thermostat
  • Phase 1
  • Temp. Range 40 Degrees F to 120 Degrees F
  • Voltage Range 24 to 277
  • Hz 60
  • Switch Type SPST
  • Mounting Type Unit Mounted

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list