UNIT MNTD THERMO,24-277 V,2 STAGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

UNIT MNTD THERMO,24-277 V,2 STAGE

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE2YU95
  • Mfr. Model # 2YU95
  • UNSPSC # 40101819
  • CATALOGUE PAGE # 1462
  • Shipping Weight 0.88 lbs

Product Details

Electronic unit heater. Unit mounted thermostat. For use with GGE2YU58, GGE2YU61, GGE2YU81. Switch type (2) SPST. Temperature range 4 - 48 degrees C. Voltage 120 - 277. Amps 25 AC.

Technical Specs

  • Includes Relay
  • Amps AC 25
  • For Use With GGE2YU58, GGE2YU60, GGE2YU61, GGE2YU74, GGE2YU77, GGE2YU79, GGE2YU80, GGE2YU81
  • Phase 1
  • Item Thermostat
  • Temp. Range 40 Degrees F - 120 Degrees F
  • Hz 60
  • Mounting Type Unit Mounted
  • Voltage Range 24 - 277
  • Switch Type SPST

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list