Skip Content
UNIT MNTD SUMMER FAN SWITCH,240-480 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

UNIT MNTD SUMMER FAN SWITCH,240-480

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE2YU82
  • Mfr. Model # 2YU82
  • UNSPSC # 40101819
  • CATALOGUE PAGE # 1462
  • Shipping Weight 0.3 lbs

Product Details

Electric unit heater. SPST unit mounted fan only switch for use with all Dayton electric unit heater models. Voltage 24 - 277.

Technical Specs

  • For Use With All Dayton(R) Electric Unit Heater Models
  • Includes Mounting Hardware
  • Item Fan Only Switch
  • Hz 60
  • Phase 1
  • Switch Type SPST
  • Mounting Type Unit Mounted
  • Voltage Range 24 - 277

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list