Skip Content
UNIT LW VLTG SNSR CONTROL BLK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

UNIT LW VLTG SNSR CONTROL BLK

HUBBELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBLCU347A
  • Mfr. Model # CU347A
  • UNSPSC # 39121004
  • CATALOGUE PAGE # 1347
  • Shipping Weight 0.75 lbs

Product Details

Trouble-free sensors automatically turn lights on and off as individuals enter and leave, for energy cost savings. Push-button control sets ambient light threshold on wall-mount units: LED display indicates the sensor's status.

Technical Specs

  • Item 347 VAC Input, 24 VDC Output

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list