Skip Content
UNIT HTR MOTOR,1/2,1140,115/208-230 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

UNIT HTR MOTOR,1/2,1140,115/208-230

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS733A
  • Mfr. Model # 733A
  • UNSPSC # 26101601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 21.9 lbs

Technical Specs

  • Application Unit Heaters and Other Shaft-mounted Fan and Blower Equipment in Dusty, Dirty, Noncombustible Environments
  • Full Load Amps 5.6/2.5-2.8
  • Item Unit Heater Motor
  • HP 1/2
  • Nameplate RPM 1140
  • Includes 10 MFD 370 VAC Capacitor
  • Phase 1
  • Ring Dia. 2-1/4"
  • Duty Continuous
  • Hz 60
  • Overall Length 12-7/8"
  • RPM Range 1101-1200
  • Shaft Length 4-1/2"
  • Body Dia. 5-7/8"
  • Voltage 115/208-230
  • Frame 48Y
  • Length Less Shaft 8-3/8"
  • Standards UL Recognized (E46412/E49807), CSA Certified (LR43341/LR12645)
  • Shaft Dia. 1/2"
  • Max. Ambient Temp. 60 Degrees C
  • Ring to Ring Center 7-7/8"
  • Motor Application HVAC/R
  • Motor Design Permanent Split Capacitor
  • Motor Sub Application Unit Heater
  • Motor Mounting Type Cradle Base
  • Motor Thermal Protection Auto
  • Motor Shaft Rotation CW/CCW
  • Motor Bearings Ball
  • No. of Speeds 1
  • Motor Enclosure Design Totally Enclosed Air-Over
  • Motor Service Factor 1.00
  • Mounting Stud Pattern 3-5/8" x 3-5/8"
  • Ins. Class B

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list