Skip Content
UNIT HEATER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

UNIT HEATER

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5PV54
  • Mfr. Model # 5PV54
  • UNSPSC # 40101814
  • CATALOGUE PAGE # N/A
  • Shipping Weight 61.2 lbs

Technical Specs

  • Item Hydronic Unit Heater
  • Max. Operating PSI 75
  • Depth 25-1/4"
  • Height 12-1/8"
  • Motor HP 1/8
  • Width 25-1/4"
  • Phase 1
  • Air Flow 1,490 CFM
  • Hz 60
  • Motor Enclosure Totally Enclosed
  • Max. Operating Temp. 320 Degrees F
  • Voltage 115
  • Heater Type Water/Steam
  • Air Flow Direction Vertical
  • Standards ETL Certified
  • Amps 1.2
  • Mounting Height 14 ft.
  • Output @ 2 PSI Steam 101,800 BtuH
  • Inlet/Outlet NPT 1-1/2"
  • Output @ 200 F Water 68,300 BtuH

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list