UNIT HEATER,NG,324,000 BTUH,55-1/4W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

UNIT HEATER,NG,324,000 BTUH,55-1/4W

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4LX68
  • Mfr. Model # 4LX68
  • UNSPSC # 40101819
  • CATALOGUE PAGE # 1476
  • Shipping Weight 390.0 lbs

Product Details

Gas Unit Heater, Gas Type NG, Fan Type Propeller, 400,000 BtuH Input, 324,000 BtuH Output, Air Flow 5800 cfm, 13.5 Full Load Amps, Gas Connection 3/4 In., Flue Dia. 6 In., O.C. Mounting 48-5/8 In., Height 34 In., Width 55-1/4 In., Depth 44-3/4 In., Indoor Air Discharge Height 24-1/2 In., Indoor Air Discharge Width 48-3/4 In., Voltage 120, 60 Hz, Air Temp. Rise 51 Degrees F, Installation Height 8 to 20 ft., Ignition System Hot Surface Pilot, Primary Heat Exchanger Material 20 ga. Aluminized Steel

Technical Specs

  • BtuH Input 400,000
  • Depth 44-3/4"
  • Fan Type Propeller
  • Gas Type NG
  • Full Load Amps 13.5
  • Height 34"
  • Item Gas Unit Heater
  • Width 55-1/4"
  • Drive Type Direct
  • Air Flow 5,800 CFM
  • Hz 60
  • BtuH Output 324,000
  • Ignition System Hot Surface Pilot
  • Standards cETL
  • Primary Heat Exchanger Material 20 ga. Aluminized Steel
  • Vent Power
  • Gas Connection 3/4"
  • Air Temp. Rise 51 Degrees F
  • Flue Dia. 6"
  • Indoor Air Discharge Width 48-3/4"
  • Installation Height 8 - 20 ft.
  • Indoor Air Discharge Height 24-1/2"
  • O.C. Mounting 48-5/8"

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: CA-QC .

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list