Skip Content
UNIT HEATER,NG,243,000 BTUH,55-1/4W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

UNIT HEATER,NG,243,000 BTUH,55-1/4W

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4LX64
  • Mfr. Model # 4LX64
  • UNSPSC # 40101819
  • CATALOGUE PAGE # 1476
  • Shipping Weight 365.0 lbs

Product Details

Gas Unit Heater, Gas Type NG, Fan Type Propeller, 300,000 BtuH Input, 243,000 BtuH Output, Air Flow 5000 cfm, 11.3 Full Load Amps, Gas Connection 3/4 In., Flue Dia. 6 In., O.C. Mounting 48-5/8 In., Height 34 In., Width 55-1/4 In., Depth 44-3/4 In., Indoor Air Discharge Height 24-1/2 In., Indoor Air Discharge Width 48-3/4 In., Voltage 120, 60 Hz, Air Temp. Rise 45 Degrees F, Installation Height 8 to 20 ft., Ignition System Hot Surface Pilot, Primary Heat Exchanger Material 20 ga. Aluminized Steel

Technical Specs

  • BtuH Input 300,000
  • Depth 44-3/4"
  • Full Load Amps 11.3
  • Fan Type Propeller
  • Gas Type NG
  • Height 34"
  • Drive Type Direct
  • Air Flow 5,000 CFM
  • Width 55-1/4"
  • Hz 60
  • Item Gas Unit Heater
  • BtuH Output 243,000
  • Primary Heat Exchanger Material 20 ga. Aluminized Steel
  • Standards cETL
  • Voltage 120
  • Vent Power
  • Ignition System Hot Surface Pilot
  • Air Temp. Rise 45 Degrees F
  • Gas Connection 3/4"
  • Flue Dia. 6"
  • Indoor Air Discharge Height 24-1/2"
  • Indoor Air Discharge Width 48-3/4"
  • Installation Height 8 - 20 ft.
  • O.C. Mounting 48-5/8"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List