Skip Content
UNIT HEATER MOTOR,1/8 HP,1075,115 V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

UNIT HEATER MOTOR,1/8 HP,1075,115 V

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSU6521
  • Mfr. Model # U6521
  • UNSPSC # 26101601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.0 lbs

Technical Specs

  • Application Unit Heaters and Other Shaft-mounted Fan and Blower Equipment in Dusty, Dirty, Noncombustible Environments
  • HP 1/8
  • Includes 4 MFD 370 VAC Capacitor
  • Full Load Amps 2.6
  • Item Unit Heater Motor
  • Nameplate RPM 1075
  • Phase 1
  • Ring Dia. 2-1/2"
  • Hz 60
  • Overall Length 7-5/16"
  • RPM Range 1000-1380
  • Duty Continuous Air-over
  • Voltage 115
  • Shaft Length 2-3/8"
  • Standards UL Recognized (E46412/E49807), CSA Certified (LR43341/LR4642)
  • Ambient Temperature 40 Degrees C
  • Frame 42Y
  • Body Dia. 5"
  • Shaft Dia. 1/2"
  • Length Less Shaft 4-15/16"
  • Motor Bearings Sleeve
  • Ring to Ring Center 4-9/16"
  • No. of Speeds 1
  • Max. Ambient Temp. 40 Degrees C
  • Ins. Class A
  • Motor Service Factor 1.00
  • Motor Efficiency Group High Efficient

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list