Skip Content
UNIT HEATER MOTOR,1/6 HP,1075,115 V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

UNIT HEATER MOTOR,1/6 HP,1075,115 V

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSUH1016V1
  • Mfr. Model # UH1016V1
  • UNSPSC # 26101601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.15 lbs

Technical Specs

  • Full Load Amps 2.2
  • Application Unit Heaters and Other Shaft-mounted Fan and Blower Equipment in Dusty, Dirty, Noncombustible Environments
  • HP 1/6
  • Includes 5 MFD 370 VAC Capacitor, Four 8-32 Dummy Studs, Resilient Rings, Mounting Base, 2 Mounting Clamp Assemblies
  • Item Unit Heater Motor
  • Nameplate RPM 1075
  • Phase 1
  • Duty Continuous Air-over
  • Overall Length 10-1/4"
  • Ring Dia. 2-1/2"
  • Hz 60
  • Shaft Length 5"
  • RPM Range 1000-1380
  • Voltage 115
  • Frame 48Y
  • Standards UL Recognized (E46412/E49807), CSA Certified (LR43341/LR4642)
  • Body Dia. 5-5/8"
  • Length Less Shaft 5-1/4"
  • Shaft Dia. 1/2"
  • Ambient Temperature 60 Degrees C
  • Max. Ambient Temp. 60 Degrees C
  • No. of Speeds 1
  • Motor Bearings Ball
  • Motor Service Factor 1.00
  • Ins. Class B
  • Motor Efficiency Group High Efficient
  • Ring to Ring Center 4-13/16"
  • Mounting Stud Pattern 3-5/8" x 3-5/8", 4-1/2" x 2-9/16"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List