Skip Content
UNIT HEATER MOTOR,1/6 HP,1075,115 V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

UNIT HEATER MOTOR,1/6 HP,1075,115 V

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSUH1016NB
  • Mfr. Model # UH1016NB
  • UNSPSC # 26101601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.9 lbs

Technical Specs

  • Application Unit Heaters and Other Shaft-mounted Fan and Blower Equipment in Dusty, Dirty, Noncombustible Environments
  • Full Load Amps 2.2
  • HP 1/6
  • Includes 5 MFD 370 VAC Capacitor, Four 8-32 Dummy Studs
  • Phase 1
  • Item Unit Heater Motor
  • Nameplate RPM 1075
  • Hz 60
  • Duty Continuous Air-over
  • Overall Length 8-1/2"
  • RPM Range 1000-1380
  • Shaft Length 3-1/4"
  • Standards UL Recognized (E46412/E49807), CSA Certified (LR43341/LR4642)
  • Voltage 115
  • Frame 48Y
  • Body Dia. 5-5/8"
  • Shaft Dia. 1/2"
  • Length Less Shaft 5-1/4"
  • No. of Speeds 1
  • Max. Ambient Temp. 60 Degrees C
  • Motor Service Factor 1.00
  • Motor Bearings Ball
  • Ins. Class B
  • Mounting Stud Pattern 3-5/8" x 3-5/8", 4-1/2" x 2-9/16"
  • Motor Efficiency Group Energy Efficient

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list