Discontinued with Replacement
UNIT HEATER MOTOR,1/4 HP,1075,115 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

UNIT HEATER MOTOR,1/4 HP,1075,115

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS4UE27
  • Mfr. Model # 4UE27
  • UNSPSC # 26101601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.75 lbs
Suggested Replacement Product
UNIT HEATER MOTOR,1/4 HP,1075,115 V

Your Price: NA

Technical Specs

  • Application Unit Heaters and Other Shaft-mounted Fan and Blower Equipment in Dusty, Dirty, Noncombustible Environments
  • Full Load Amps 4.9
  • HP 1/4
  • Nameplate RPM 1075
  • Includes 5 MFD 370 VAC Capacitor, Four 8-32 Dummy Studs, Resilient Rings, Mounting Base, 2 Mounting Clamp Assemblies
  • Item Unit Heater Motor
  • Duty Continuous
  • Phase 1
  • Ring Dia. 2-1/2"
  • Hz 60
  • Overall Length 10-3/8"
  • RPM Range 1001-1100
  • Shaft Length 5"
  • Voltage 115
  • Standards UL Recognized (E46412/E49807), CSA Certified (LR43341/LR4642)
  • Frame 48Y
  • Body Dia. 5-5/8"
  • Length Less Shaft 5-3/8"
  • Max. Ambient Temp. 40 Degrees C
  • Shaft Dia. 1/2"
  • Ring to Ring Center 4-15/16"
  • Motor Application HVAC/R
  • Motor Sub Application Unit Heater
  • Motor Design Permanent Split Capacitor
  • Motor Mounting Type Cradle Base
  • Motor Shaft Rotation CW/CCW
  • Motor Enclosure Design Totally Enclosed Air-Over
  • Motor Thermal Protection Auto
  • No. of Speeds 1
  • Motor Bearings Ball
  • Motor Service Factor 1.00
  • Motor Efficiency Group Energy Efficient
  • Ins. Class B
  • Mounting Stud Pattern 3-5/8" x 3-5/8", 4-1/2" x 2-9/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list