Skip Content
UNIT HEATER MOTOR,1/3 HP,1075,115 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

UNIT HEATER MOTOR,1/3 HP,1075,115

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS4UE28
  • Mfr. Model # 4UE28
  • UNSPSC # 26101601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.75 lbs

Technical Specs

  • Full Load Amps 5.3
  • Application Unit Heaters and Other Shaft-mounted Fan and Blower Equipment in Dusty, Dirty, Noncombustible Environments
  • HP 1/3
  • Item Unit Heater Motor
  • Includes 5 MFD 370 VAC Capacitor, Four 8-32 Dummy Studs, Mounting Base, 2 Mounting Clamp Assemblies
  • Ring Dia. 2-1/2"
  • Nameplate RPM 1075
  • Phase 1
  • Duty Continuous
  • Hz 60
  • Overall Length 10-5/8"
  • RPM Range 1001-1100
  • Shaft Length 5"
  • Standards UL Recognized (E46412/E49807), CSA Certified (LR43341/LR4642)
  • Voltage 115
  • Body Dia. 5-5/8"
  • Frame 48Y
  • Length Less Shaft 5-5/8"
  • Shaft Dia. 1/2"
  • Max. Ambient Temp. 40 Degrees C
  • Ring to Ring Center 5-3/16"
  • Motor Sub Application Unit Heater
  • Motor Application HVAC/R
  • Motor Design Permanent Split Capacitor
  • Motor Mounting Type Cradle Base
  • Motor Thermal Protection Auto
  • Motor Shaft Rotation CW/CCW
  • Motor Enclosure Design Totally Enclosed Air-Over
  • No. of Speeds 1
  • Ins. Class A
  • Motor Bearings Ball
  • Motor Service Factor 1.00
  • Motor Efficiency Group Energy Efficient
  • Mounting Stud Pattern 3-5/8" x 3-5/8", 4-1/2" x 2-9/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list