Skip Content
UNIT HEATER MOTOR,1/12 HP,1550 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

UNIT HEATER MOTOR,1/12 HP,1550

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS9668
  • Mfr. Model # 9668
  • UNSPSC # 26101601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.85 lbs

Technical Specs

  • Full Load Amps 0.65-0.65
  • Application Unit Heaters and Other Shaft-mounted Fan and Blower Equipment in Dusty, Dirty, Noncombustible Environments
  • HP 1/12
  • Includes Resilient Rings, Mounted 5 MFD 370 VAC Capacitor w/End Cap
  • Phase 1
  • Ring Dia. 2-1/4"
  • Nameplate RPM 1550
  • Item Unit Heater Motor
  • Duty Continuous
  • Overall Length 8-3/16"
  • Hz 60/50
  • RPM Range 1501-1600
  • Shaft Length 1-1/2"
  • Standards UL Recognized (E46412/E49807), CSA Certified (LR43341/LR4642)
  • Frame 42Y
  • Voltage 208-230
  • Body Dia. 5"
  • Shaft Dia. 3/8"
  • Length Less Shaft 6-11/16"
  • Max. Ambient Temp. 40 Degrees C
  • Ring to Ring Center 6-5/16"
  • Motor Design Permanent Split Capacitor
  • Motor Application HVAC/R
  • Motor Sub Application Unit Heater
  • Motor Enclosure Design Totally Enclosed Air-Over
  • Motor Mounting Type Ring
  • Motor Thermal Protection Auto
  • Motor Shaft Rotation CW/CCW
  • No. of Speeds 1
  • Motor Service Factor 1.00
  • Motor Bearings Sleeve
  • Ins. Class B
  • Motor Efficiency Group Standard Efficient

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list