Skip Content
UNIT HEATER MOTOR,1/12 HP,1550,115 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

UNIT HEATER MOTOR,1/12 HP,1550,115

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS9666
  • Mfr. Model # 9666
  • UNSPSC # 26101601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.8 lbs

Technical Specs

  • Application Unit Heaters and Other Shaft-mounted Fan and Blower Equipment in Dusty, Dirty, Noncombustible Environments
  • Full Load Amps 1.6
  • HP 1/12
  • Includes Resilient Rings, Mounted 5 MFD 370 VAC Capacitor w/End Cap
  • Item Unit Heater Motor
  • Nameplate RPM 1550
  • Phase 1
  • Duty Continuous Air-over
  • Ring Dia. 2-1/4"
  • Hz 60/50
  • Overall Length 8-3/16"
  • Shaft Length 1-1/2"
  • Voltage 115
  • RPM Range 1400-1800
  • Standards UL Recognized (E46412/E49807), CSA Certified (LR43341/LR4642)
  • Body Dia. 5"
  • Ambient Temperature 40 Degrees C
  • Frame 42Y
  • Shaft Dia. 3/8"
  • Length Less Shaft 6-11/16"
  • Max. Ambient Temp. 40 Degrees C
  • Ring to Ring Center 6-5/16"
  • No. of Speeds 1
  • Ins. Class B
  • Motor Bearings Sleeve
  • Motor Service Factor 1.00
  • Motor Efficiency Group Standard

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list