Skip Content
UNIT HEATER MOTOR,1/12 HP,1050,115 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

UNIT HEATER MOTOR,1/12 HP,1050,115

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS9667
  • Mfr. Model # 9667
  • UNSPSC # 26101601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.55 lbs

Technical Specs

  • Application Unit Heaters and Other Shaft-mounted Fan and Blower Equipment in Dusty, Dirty, Noncombustible Environments
  • Full Load Amps 1.8
  • Item Unit Heater Motor
  • Includes Resilient Rings, Mounted 5 MFD 370 VAC Capacitor w/End Cap
  • HP 1/12
  • Phase 1
  • Nameplate RPM 1050
  • Duty Continuous
  • Overall Length 8-3/16"
  • Ring Dia. 2-1/4"
  • RPM Range 1001-1100
  • Hz 60/50
  • Shaft Length 1-1/2"
  • Standards UL Recognized (E46412/E49807), CSA Certified (LR43341/LR4642)
  • Voltage 115
  • Body Dia. 5"
  • Frame 42Y
  • Length Less Shaft 6-11/16"
  • Max. Ambient Temp. 40 Degrees C
  • Shaft Dia. 3/8"
  • Ring to Ring Center 6-5/16"
  • Motor Application HVAC/R
  • Motor Mounting Type Ring
  • Motor Sub Application Unit Heater
  • Motor Design Permanent Split Capacitor
  • Motor Shaft Rotation CW/CCW
  • Motor Thermal Protection Auto
  • Motor Enclosure Design Totally Enclosed Air-Over
  • No. of Speeds 1
  • Motor Bearings Sleeve
  • Motor Service Factor 1.00
  • Motor Efficiency Group Standard Efficient
  • Ins. Class B

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list