!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
UNIT HEATER,LP,162,000 BTUH,37-1/4W

UNIT HEATER,LP,162,000 BTUH,37-1/4W

DAYTON

UNIT HEATER,LP,162,000 BTUH,37-1/4W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
UNIT HEATER,LP,162,000 BTUH,37-1/4W

UNIT HEATER,LP,162,000 BTUH,37-1/4W

DAYTON

https://catalogue.grainger.ca/2023?hybris=true
  • Item # WWG4LX59
  • Mfr. Model # 4LX59
  • UNSPSC # 40101819
  • CATALOGUE PAGE # N/A
  • Shipping Weight 250.0 lbs

Product Details

Gas Unit Heater, Gas Type LP, Fan Type Propeller, 200,000 BtuH Input, 162,000 BtuH Output, Air Flow 3200 cfm, 8.0 Full Load Amps, Gas Connection 1/2 In., Flue Dia. 5 In., O.C. Mounting 30-5/8 In., Height 33-3/4 In., Width 37-1/4 In., Depth 43-1/2 In., Indoor Air Discharge Height 24-1/2 In., Indoor Air Discharge Width 30-3/4 In., Voltage 120, 60 Hz, Air Temp. Rise 47 Degrees F, Installation Height 8 to 20 ft., Ignition System Hot Surface Pilot

Technical Specs

  • Combustion Type Open
  • Fan Type Propeller
  • Overall Height 33-3/4"
  • Overall Depth 43-1/2"
  • Air Temperature Rise 47 Degrees F
  • Drive Type Direct
  • Heat Exchanger Material 20 ga. Aluminized Steel
  • Heater Voltage 120 VAC
  • Indoor Air Discharge Height 24-1/2"
  • Maximum Amperage 8.0A
  • Mounting Hole Diameter 30-5/8"
  • Manufacturers Warranty Length 1 yr. All Components, Additional 9 yr. on Heat Exchanger, Flue Collector and Burners
  • Heating Capacity Input 200,000 BtuH
  • Flue Diameter 5"
  • Overall Width 37-1/4"
  • Air Flow 3,200 CFM
  • Burner Air Inlet Size 5"
  • Gas Connection Size 1/2"
  • Heat Output 162,000 BtuH
  • Ignition Type Hot Surface Pilot
  • Indoor Air Discharge Width 30-3/4"
  • Mounting Height 8 to 20 ft.
  • Vent Type Power
  • Standards cETL

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list