Skip Content
UNIT HEATER,7.5 KW,208 V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

UNIT HEATER,7.5 KW,208 V

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE2YU68
  • Mfr. Model # 2YU68
  • UNSPSC # 20142201
  • CATALOGUE PAGE # 1462
  • Shipping Weight 37.47 lbs

Product Details

Fan forced electric unit heater, 7.5 kW, 208 volt, 1 or 3 phase. Height 21-3/4 inches x 19 inches wide x 8-1/2 inches deep. Neutral gray powder coated finish. Mounting position vertical or horizontal. Built-in features totally enclosed fan motor. 4 top an

Technical Specs

  • Amps AC 36.0
  • BtuH 25,600
  • Features Totally Enclosed Fan Motor, (4) Top and (4) Back Threaded Reinforced Holes for Field Mounting with 5/16" Threaded Rod (Not Included), Automatic Reset Linear Thermal Protector
  • Depth 8-1/2"
  • Includes Adjustable Air Outlet Louvers
  • Item Electric Unit Heater
  • Phase 1 or 3
  • Height 21-3/4"
  • Width 19"
  • Air Flow 650 CFM
  • Housing Finish Neutral Gray Powder Coated
  • kW 7.5
  • Housing Material 20 ga. Steel
  • Hz 60
  • Voltage 208
  • Mounting Type Vertical or Horizontal
  • Standards UL/CUL
  • Contactor Coil Voltage 24
  • Horizontal Air Throw 18 ft.
  • Max. Mounting Height 9 ft.
  • Temp. Rise 37 Degrees F
  • Vertical Mounting H 14 ft.
  • Vertical Floor Coverage 26 ft.
  • Electric Heater Phase 1/3
  • Heater Voltage 208 VAC
  • Electric Heater Item Electric Unit Heater
  • Heater Mounting Type Vertical or Horizontal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list